K58X65X18-A/0-7
Description
K58X65X18-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K58X65X18-A/0-7
BDI # 1411743
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374227
Self Aligning:
No
RNA4910-2RSR-XL
Description
RNA4910-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 58MM BORE 72MM OD
Part # RNA4910-2RSR-XL
BDI # 1412187
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591289
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NP912771
Description
NP912771-K09A7 TAPERED ROLLER BRG CONE ; SINGLE FUEL EFFIC 4 OD
Part # NP912771-K09A7
BDI # 20353007
Features
Component:
Cone
Width - Millimeter:
22
Inch - Metric:
Metric
Bore - Millimeter:
58
Bore - Inch:
2.283
Other Features:
Cylindrical Bore
Precision Class:
Class K
Width - Inch:
0.866
Basic Number:
NP912771