7212BMU

COMPARE

7212BMU

Description
7212BMU ; POR ANGULAR CONTACT 7200

NACHI

Part # 7212BMU

BDI # 17166343

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254812
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7212BMU C3

COMPARE

7212BMU C3

Description
7212BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM BORE 110MM OD 22MM WD

NACHI

Part # 7212BMUBNLS

BDI # 665278

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7312 BMU C3

COMPARE

7312 BMU C3

Description
7312 BMU C3 ANGULAR CONTACT BALL BEARING ; 60MM BORE 130MM OD 31MM WD

NACHI

Part # 7312BMUBNLS

BDI # 665365

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7312 BM/UL

COMPARE

7312 BM/UL

Description
7312 BM/UL BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7312 BM/UL

BDI # 28218275

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY