CB394440
Description
CB394440 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 3/4 X 5
Part # CB394440
BDI # 18251624
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
69.926
CB394624
Description
CB394624 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 7/8 X 3
Part # CB394624
BDI # 18251625
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
73.101
CB394640
Description
CB394640 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 7/8 X 5
Part # CB394640
BDI # 18252190
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.878
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
73.101
CB394750
Description
CB394750 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2-15/16 X 6- 1/4
Part # CB394750
BDI # 18252193
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.938
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.941
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
74.701
CB394432
Description
CB394432 SLEEVE BEARING ; CAST-BRONZE 2- 7/16 X 2- 3/4 X 4
Part # CB394432
BDI # 18251623
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.438
Nominal Outside Diameter - Inch:
2.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.753
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
61.925
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
69.926