BTW 60 CATN9/SP
Description
BTW 60 CATN9 /SP ANG CONTACT BALL BRG
Part # BTW 60 CATN9/SP
BDI # 1247942
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Double Direction
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
62
Bore - Inch:
2.441
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32213
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.913
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Dust Cover
Self Aligning:
No
H 913842/810/QCL7C
Description
H 913842/810/QCL7C TAPERED ROLLER BRG ; POR
Part # H 913842/810/QCL7C
BDI # 1302599
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.748
Outside Diameter - Millimeter:
146
Bore - Millimeter:
62
Bore - Inch:
2.441
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
H913842 (1) | H913810 (1)
Basic Number:
H913842
Precision Class:
Standard