ST-88124-8
Description
ST-88124-8 THRUST WASHER BEARING ; 2.766"X3.875"X1/4" PWDR MTL BRNZ
Part # 402475
BDI # 525458
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Other Features:
Self-Lubricating
Global Part Number GPN:
492009
TT-3800
Description
TT-3800 THRUST WASHER BEARING ; 2-3/4" BORE 3-7/8" OD 1/4" THK
Part # 102473
BDI # 522342
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Other Features:
Self-Lubricating
Global Part Number GPN:
492089
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
3.875
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
98.425