NA4GL5-2-7/8
Description
NA4GL5-2-7/8 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GL5-2-7/8
BDI # 20879767
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round In Housing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
215
NA4GL7-46-LK
Description
NA4GL7-46-LK FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GL7-46-LK
BDI # 20882731
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.152
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
NA7GL7-46-LK
Description
NA7GL7-46-LK TAKE-UP BEARING ; POLYMER WIDE SLOT
Part # NA7GL7-46-LK
BDI # 20882733
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.94
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Slot Width - Inch:
1.06
Slot to Slot Distance - Millimeter:
150.876
Slot Width - Millimeter:
26.924
Other Features:
Poly-Round Bearing | Gray Bearing Finish | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing