MSG247NLPA
Description
MSG247NLPA INSERT BALL BEARING ; POR 2-15/16" SHAFT DIA MED DUTY
Part # 2016006
BDI # 22459695
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
31.953
Other Features:
Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
59.919
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MSG247E1LPA
Description
MSG247E1LPA BALL BEARING ; POR MTO 2-15/16" SHAFT DIA MED DUTY
Part # MSG247E1LPA
BDI # 24123000
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
31.953
Other Features:
Medium Duty | High Temperature Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
59.919
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MCLG247NLPA
Description
MCLG247NLPA BALL BEARING ; POR MTO 2-15/16" SHAFT DIA MED DUTY
Part # MCLG247NLPA
BDI # 24122688
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
31.953
Other Features:
Medium Duty | Centrik-Lok CL 2 Piece Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
70.637
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
SG247ELPA
Description
BRG/SS SG247ELPA INSERT BALL BEARING ; POR 2-15/16" SHAFT DIA INTERMEDIATE DUTY
Part # 2015593
BDI # 19437177
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.074
Other Features:
Intermediate Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
57.556
Outer Race Profile:
Spherical
Mounting Method:
Set Screw