4Y1GL8-47EX
Description
4Y1GL8-47EX PILLOW BLOCK BALL BEARING ; 130MM OD POLYMER
Part # 4Y1GL8-47EX
BDI # 20878539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.026
Other Features:
Industrial Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
4Y1GL8-47FX
Description
4Y1GL8-47FX PILLOW BLOCK BALL BEARING ; 130MM OD POLYMER
Part # 4Y1GL8-47FX
BDI # 20878545
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.026
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
4Y4GL8-47GX
Description
4Y4GL8-47GX FLANGED BLOCK BALL BEARING ; 130MM OD POLYMER 4-BOLT
Part # 4Y4GL8-47GX
BDI # 20878551
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.756
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
NA4GL9-2-15/16
Description
NA4GL9-2-15/16 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GL9-2-15/16
BDI # 20873363
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.219
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
NA4GL7-2-15/16
Description
NA4GL7-2-15/16 FLANGED BLOCK BEARING ; POLYMER 4-BOLT
Part # NA4GL7-2-15/16
BDI # 20881737
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.39
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve