SS-94106-48
Description
SS-94106-48 SLEEVE BEARING ; 2.94"X3.315"X3" PWDR MTL BRONZE
Part # 401561
BDI # 525238
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.313
Inch - Metric:
Inch
Material:
SAE841 | Oilube
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
84.201
SS-94106-48
Description
SS-94106-48 SLEEVE BEARING ; SINTERED BRONZE 2-15/16X3-5/16X3
Part # SS-94106-48
BDI # 18137371
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.313
Inch - Metric:
Inch
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
84.201
Nominal Outside Diameter - Millimeter:
84.15
AA-3301-3
Description
AA-3301-3 SLEEVE BEARING ; 2-15/16" BORE 3-5/16" OD 3" LTB
Part # 101819
BDI # 522094
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.313
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
3
Global Part Number GPN:
488100
AA3301-3
Description
AA3301-3 SLEEVE BEARING ; 2-15/16" X 3-5/16" SINTERED BRONZE
Part # AA3301-3
BDI # 703483
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.938
Nominal Outside Diameter - Inch:
3.313
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
3.315
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
74.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
84.201