740/742
Description
740/742 TAPERED RLR BRG ; NON-RETURNABLE 3.1875"X5.909"X1.8375"
Part # 740/742
BDI # 1213386
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.909
Outside Diameter - Millimeter:
150.089
Bore - Millimeter:
80.962
Bore - Inch:
3.187
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
740 (1) | 742 (1)
Basic Number:
740
Precision Class:
Standard
4T-581/572
Description
4T-581/572 TAPERED RLR BRG ; NON-RETURNABLE 3.1875"X5.5115"X1.4375"
Part # 4T-581/572
BDI # 1203018
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.511
Outside Diameter - Millimeter:
139.992
Bore - Millimeter:
80.962
Bore - Inch:
3.187
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-581 (1) | 4T-572 (1)
Basic Number:
581
Precision Class:
Standard
MCLG251NLPA
Description
MCLG251NLPA BALL BEARING ; POR MTO 3-3/16" SHFT DIA MEDDTY
Part # MCLG251NLPA
BDI # 24122874
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35.433
Other Features:
Medium Duty | Centrik-Lok CL 2 Piece Collar
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
65.888
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar
MSG251NLPA
Description
MSG251NLPA INSERT BALL BEARING ; 3-3/16" SHAFT DIA MED DUTY SETSCREW LOCK
Part # MSG251NLPA
BDI # 24123348
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
35.433
Other Features:
Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Length Thru Bore - Millimeter:
63.906
Outer Race Profile:
Spherical
Mounting Method:
Set Screw