QJ217-XL-N2-MPA
Description
QJ217-XL-N2-MPA X-LIFE BALL BRG ; NON-RETURNABLE FOUR POINT ANG CONTACT
Part # QJ217-XL-N2-MPA
BDI # 23930096
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Bore - Millimeter:
86
Bore - Inch:
3.386
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
497 (1) |492 (1)
Basic Number:
497
Precision Class:
Standard