Page 1 of 4

Next

Compare
M1215TV

COMPARE

M1215TV

Description
M1215TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # M1215TV

BDI # 17760281

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1215EL

COMPARE

M1215EL

Description
M1215EL BEARING OUTER RING ; 130MM ODX25MM W

NTN

Part # M1215EL

BDI # 17148315

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452323
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
AA-4000-5

COMPARE

AA-4000-5

Description
AA-4000-5 SLEEVE BEARING ; 3-1/2" BORE 4" OD 3" LTB

ISOSTATIC

Part # 101828

BDI # 522103

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.5
Nominal Outside Diameter - Inch: 4
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4.004
Length Thru Bore - Millimeter: 76.2
Nominal Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3
Global Part Number GPN: 488125

Price Inventory : Available to order
Loading Price
QTY
AA-4000-6

COMPARE

AA-4000-6

Description
AA-4000-6 SLEEVE BEARING ; 3.5035"X4.004"X3-1/2"

ISOSTATIC

Part # 101829

BDI # 522104

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.5
Nominal Outside Diameter - Inch: 4
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4.004
Length Thru Bore - Millimeter: 88.9
Nominal Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Global Part Number GPN: 488126

Price Inventory : Available to order
Loading Price
QTY
AA-4000

COMPARE

AA-4000

Description
AA-4000 SLEEVE BEARING ; 3-1/2" BORE 4" OD 4" LTB

ISOSTATIC

Part # 101830

BDI # 522105

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3.5
Nominal Outside Diameter - Inch: 4
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 4.004
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 88.9
Length Thru Bore - Inch: 4
Global Part Number GPN: 488123

Price Inventory : Available to order
Loading Price
QTY