JL819349-2
Description
JL819349-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 20MM WID
Part # JL819349-2
BDI # 1425283
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646291
Precision Class:
Standard
Basic Number:
JL819349
6319-2RS
Description
6319-2RS DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD SR 2 SEALS
Part # 6319-2RS
BDI # 1348256
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
45
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JM719149-2
Description
JM719149-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 95MM BORE 34MM WID
Part # JM719149-2
BDI # 1360880
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
647259
Precision Class:
Standard
Basic Number:
JM719149
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255324
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No