RNU 1017 MA
Description
RNU 1017 MA CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # RNU 1017 MA
BDI # 1421856
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566640
Number of Rows of Rollers:
Single Row
RNU1017-XL-M1A
Description
RNU1017-XL-M1A X-LIFE CYL RLR BRG ; POR NON RETURNABLE 96.500MM X 130MM OD
Part # RNU1017-XL-M1A
BDI # 1166328
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Outer Ring | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No