Page 1 of 5

Next

Compare
239/850CAMKE4

COMPARE

239/850CAMKE4

Description
239/850CAMKE4 SPHERICAL ROLLER BEARING ; 800MM BOREX1060MM ODX195MM W

NSK

Part # 239/850CAMKE4

BDI # 1185066

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order adapter or withdrawal sleeve or nut separately. Others may be available | Lubrication Hole and Groove on Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/850 CAK/W33

COMPARE

239/850 CAK/W33

Description
239 /850 CAK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 239/850 CAK/W33

BDI # 19161977

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS3-6E-230/850BL#01

COMPARE

TS3-6E-230/850BL#01

Description
TS3-6E-230/850BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-230/850BL#01

BDI # 17149927

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850CAME4

COMPARE

230/850CAME4

Description
230/850CAME4 SPHERICAL ROLLER BEARING ; 850MM BOREX1220MM ODX272MM W 2-ROW

NSK

Part # 230/850CAME4

BDI # 1184466

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS3-238/850X1L1K

COMPARE

TS3-238/850X1L1K

Description
TS3-238/850X1L1K SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-238/850X1L1K

BDI # 17149996

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY