CB728056
Description
CB728056 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5 X 7
Part # CB728056
BDI # 18252874
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
127.127
CB728048
Description
CB728048 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5 X 6
Part # CB728048
BDI # 18252873
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.005
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
127.127
CB728848
Description
CB728848 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5- 1/2 X 6
Part # CB728848
BDI # 18252876
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.505
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
139.827
CB728864
Description
CB728864 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5- 1/2 X 8
Part # CB728864
BDI # 18252063
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.505
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
8
Outside Diameter - Millimeter:
139.827
CB728856
Description
CB728856 SLEEVE BEARING ; CAST-BRONZE 4- 1/2 X 5- 1/2 X 7
Part # CB728856
BDI # 18252062
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
5.505
Length Thru Bore - Millimeter:
177.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
7
Outside Diameter - Millimeter:
139.827