SS-144168-80
Description
SS-144168-80 SLEEVE BEARING ; SINTERED BRONZE 4-1/2X5-1/4X5
Part # SS-144168-80
BDI # 18135955
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Outside Diameter - Inch:
5.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
133.477
Nominal Outside Diameter - Millimeter:
133.35
AA5201
Description
AA5201 SINTERED BRONZE BUSHING ; 4-1/2" X 5-1/4" X 5"
Part # AA5201
BDI # 21527424
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
5.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
133.477
SS-144168-80
Description
SS-144168-80 SLEEVE BEARING ; POR NON RETURNABLE 4.504"X5.2545"X5"
Part # 401575
BDI # 20094678
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
5.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
5
Global Part Number GPN:
491478
AA-5201
Description
AA-5201 SLEEVE BEARING ; POR NON RETURNABLE 4.504"X5.2545"X5"
Part # 101834
BDI # 522109
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
5.255
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
5
Global Part Number GPN:
488213