K145X153X26-A/0-7
Description
K145X153X26-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K145X153X26-A/0-7
BDI # 1174192
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374034
Self Aligning:
No
K145X153X26-A/-2-4
Description
K145X153X26-A/-2-4 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K145X153X26-A/-2-4
BDI # 24584906
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591286
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage; ABEC 1 | ISO P0 Precision class
Self Aligning:
No
MSM145BRHATL
Description
MSM145BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSM145BRHATL
BDI # 20351177
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion