MSM145BRHSATL
Description
MSM145BRHSATL PILLOW BLOCK CYL RLR BRG ; RETAINED
Part # MSM145BRHSATL
BDI # 20351179
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
210
MSM145BRHATL
Description
MSM145BRHATL CYL RLR BEARING HOUSING ; RETAINED
Part # MSM145BRHATL
BDI # 20351177
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
MSM145BXHATL
Description
MSM145BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # MSM145BXHATL
BDI # 20351181
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.75
Length Thru Bore - Millimeter:
123.8
Length Thru Bore - Inch:
4.874
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
MSM145BXHSATL
Description
MSM145BXHSATL PILLOW BLOCK CYL RLR BRG ; EXPANSION
Part # MSM145BXHSATL
BDI # 20351183
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
123.8
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
22
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
210
145ARVSL1452W30BC3
Description
145ARVSL1452W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 145ARVSL1452W30BC3
BDI # 1310796
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No