Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MSM190BRHFFS
Description
MSM190BRHFFS FLANGE BLK CYL RLR BEARING ; POR 190MM BORE RETAINED W/SEAL
Part # MSM190BRHFFS
BDI # 22827098
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
156
Nominal Bolt Circle Diameter Round - Inch:
22.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
MSM190BXHFFS
Description
MSM190BXHFFS FLANGE BLK CYL RLR BEARING ; POR 190MM BORE EXPANSION W/SEAL
Part # MSM190BXHFFS
BDI # 22827110
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
156
Nominal Bolt Circle Diameter Round - Inch:
22.5
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
MSM190BRHFS
Description
MSM190BRHFS FLANGE BLK CYL RLR BEARING ; POR 190MM BORE RETAINED W/SEAL
Part # MSM190BRHFS
BDI # 22827102
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
30238DF-90KA2
Description
30238DF-90KA2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 12-18 OD
Part # 30238DF-90KA2
BDI # 21965633
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Bore - Millimeter:
190
Bore - Inch:
7.48
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material | 1 Spacer | 2 Tapered Roller Bearing Assembly
Assembly Components:
X30238 (1) | Y30238 (1) | 30238 (2)
Basic Number:
30238DF
Precision Class:
Standard