23944CAMKE4C2
Description
23944CAMKE4C2 SPHERICAL ROLLER BEARING ; 220MM BOREX300MM ODX60MM W
Part # 23944CAMKE4C2
BDI # 20400146
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23944CAMC4
Description
23944CAMC4 SPHERICAL ROLLER BEARING ; 220MM BOREX300MM ODX60MM W
Part # 23944CAMC4
BDI # 20400144
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23944CAME4
Description
23944CAME4 SPHERICAL ROLLER BEARING ; 220MM BOREX300MM ODX60 MM W
Part # 23944CAME4
BDI # 1185076
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL182944-B-XL-C3
Description
SL182944-B-XL-C3 X-LIFE CYL RLR BRG ; 220MM ID X 300MM OD
Part # SL182944-B-XL-C3
BDI # 23943350
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23944EMW33C3
Description
23944EMW33C3 SPHERICAL ROLLER BEARING ; 220MMX300MMX60MM
Part # 23944EMW33C3
BDI # 1200513
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing