MUCNFL205-16W
Description
MUCNFL205-16W FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # MUCNFL205-16W
BDI # 105087
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
532980
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
MUC205-16
Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED
Part # MUC205-16
BDI # 103063
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MUCFPL205-16W
Description
MUCFPL205-16W FLANGED BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # MUCFPL205-16W
BDI # 104485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
533211
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
MSER208-24
Description
MSER208-24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID
Part # MSER208-24
BDI # 103035
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.788
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
49.225
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
MUCFBL205-16W
Description
MUCFBL205-16W FLANGED BLOCK BEARING ; 1" BORE 0" BOLT CIRCLE 3 HOLE
Part # MUCFBL205-16W
BDI # 103693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Other Features:
Single Row | Normal Duty | White Housing | Has Slinger
Global Part Number GPN:
533698
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing