VPE-120
Description
VPE-120 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC
Part # 767307
BDI # 310860
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.081
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19719
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPE-128
Description
VPE-128 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ECCENTRIC
Part # 767862
BDI # 310866
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19729
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF2S-120S
Description
VF2S-120S FLANGE BEARING UNIT ; 1-1/4" BORE 4.6" BOLT CIRCLE 2 BOLT
Part # 767591
BDI # 310800
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.362
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13202
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117