Page 1 of 10

Next

Compare
VF4E-219

COMPARE

VF4E-219

Description
VF4E-219 FLANGE BEARING UNIT ; NON-RETURNABLE 4 BOLT

BROWNING

Part # 767538

BDI # 311083

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 20169
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
VS-S220S

COMPARE

VS-S220S

Description
VS-S220S INSERT BEARING ; NON-RETURNABLE STAINLESS STEEL

BROWNING

Part # 764109

BDI # 333406

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17.856
Other Features: Single Row | Standard Duty | Corrosion Resistant | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Global Part Number GPN: 23770
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
VF2E-120S

COMPARE

VF2E-120S

Description
VF2E-120S FLANGE BEARING UNIT ; NON-RETURNABLE 2 BOLT

BROWNING

Part # 767312

BDI # 310776

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.119
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 13136
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 117

Price Inventory : Available to order
Loading Price
QTY
VF2S-116 CTY

COMPARE

VF2S-116 CTY

Description
VF2S-116 CTY FLANGE BEARING UNIT ; NON-RETURNABLE 2 BOLT

BROWNING

Part # 765876

BDI # 310795

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PBE920X 1 1/2

COMPARE

PBE920X 1 1/2

Description
PBE920X 1 1/2 PILLOW BLOCK BEARING UNIT ; ROLLER

BROWNING

Part # 730004

BDI # 310628

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 22285
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.2
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY