VPS-120
Description
VPS-120 PILLOW BLOCK BEARING UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT
Part # 767566
BDI # 310920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
32.54
Other Features:
Single Row | Light Duty
Global Part Number GPN:
19953
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF2E-123
Description
VF2E-123 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 767339
BDI # 310778
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.081
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13140
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130