01EBCP115GRAT
Description
COP.01EBCP115GRAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 1-15/16"
Part # COP.01EBCP115GRAT
BDI # 17116170
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
01EBCP115EXAT
Description
COP.01EBCP115EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 1-15/16"
Part # COP.01EBCP115EXAT
BDI # 17116169
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85