P2B-SD-112

COMPARE

P2B-SD-112

Description
P2B-SD-112; 066301 PILLOW BLK BRG

DODGE

Part # 066301

BDI # 245979

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Double Row | Special Duty
Global Part Number GPN: 521763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.8
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P2B-SXRB-111

COMPARE

P2B-SXRB-111

Description
P2B-SXRB-111 PILLOW BLOCK BALL BEARING

DODGE

Part # 131843

BDI # 261263

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.363
Other Features: Single Row | Low Base
Global Part Number GPN: 521651
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
SCHB-SC-112

COMPARE

SCHB-SC-112

Description
SCHB-SC-112 HANGER BALL BEARING UNIT

DODGE

Part # 124299

BDI # 258599

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.276
Other Features: Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style: Hanger Unit
Housing Material: Ductile Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 117.602
Base to Center Height - Millimeter: 82.55
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY