Page 1 of 3

Next

Compare
6306-2RSR-L038-C3

COMPARE

6306-2RSR-L038-C3

Description
6306-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW

FAG

Part # 6306-2RSR-L038-C3

BDI # 1411130

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3555
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6306-2Z-L038-C3

COMPARE

6306-2Z-L038-C3

Description
6306-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6306-2Z-L038-C3

BDI # 1150659

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3554
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ208-E-XL-TVP2-C3

COMPARE

NJ208-E-XL-TVP2-C3

Description
NJ208-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM

FAG

Part # NJ208-E-XL-TVP2-C3

BDI # 1161949

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448067
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
32018-X-XL

COMPARE

32018-X-XL

Description
32018-X-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 90MM X 140MM

FAG

Part # 32018-X-XL

BDI # 20618228

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Bore - Millimeter: 90

Bore - Inch: 3.543
Precision Class: Standard
Basic Number: 32018

Price Inventory : Available to order
Loading Price
QTY
6209-2RSR-L038

COMPARE

6209-2RSR-L038

Description
6209-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW

FAG

Part # 6209-2RSR-L038

BDI # 1411051

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3288
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY