BLF206-KG5
Description
BLF206-KG5 FLANGED BALL BEARING ; 30MM BORE 2 BOLT
Part # BLF206-KG5
BDI # 24218808
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
30
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2