FB110 X 1

COMPARE

FB110 X 1

Description
FB110 X 1 ; FLANGE BLK BALL BRG 2 BOLT HUB-ALLOY HSG

HUB CITY

Part # 1002-01706

BDI # 485489

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 27.203
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Has Trash Guard

Global Part Number GPN: 546209
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76

Price Inventory : Available to order
Loading Price
QTY
B250 X 1-7/16

COMPARE

B250 X 1-7/16

Description
B250 X 1-7/16 ; BEARING INSERT

HUB CITY

Part # 1320111047

BDI # 484566

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Polyamide Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 33
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
TU250 X 1-7/16

COMPARE

TU250 X 1-7/16

Description
TU250 X 1-7/16 OBSOLETE DO NOT USE 10/20 ; TAKE UP UNIT

HUB CITY

Part # 1004-03114

BDI # 486147

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.5
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 88.9
Other Features: Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Global Part Number GPN: 674650
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
TU250X1

COMPARE

TU250X1

Description
TU250X1 OBSOLETE DO NOT USE 10/20 ; TAKE-UP UNIT HUB-ALLOY HSG

HUB CITY

Part # 1004-03107

BDI # 486142

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.313

Slot to Slot Distance - Millimeter: 76.2
Other Features: Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Global Part Number GPN: 674644
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY