NKI30/30-TV-XL
Description
NKI30/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM ID X 45MM OD
Part # NKI30/30-TV-XL
BDI # 1411945
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591123
Self Aligning:
No
NUTR2562
Description
NUTR2562 CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 62MM RLR DIA
Part # NUTR2562-A
BDI # 1412412
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239825