PLB6855D8
Description
PLB6855D8 PILLOW BLOCK ROLLER BEARING ; 3-7/16" SHAFT DIA
Part # 2010670
BDI # 581609
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
247664
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
114
PB22647H
Description
PB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 2011275
BDI # 573252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.044
Other Features:
Double Row
Global Part Number GPN:
247221
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22423H
Description
PEB22423H PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 2004225
BDI # 573255
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517504
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TB22423E7E7CSS
Description
TB22423E7E7CSS TAKE-UP ROLLER BEARING ; 1-7/16" SHAFT DIA
Part # 10421798
BDI # 580341
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Double Row | Extended Inner Race | Triple Lip Contact Seal | Closed End | With Set Screw
Global Part Number GPN:
675105
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
PB22440H
Description
PB22440H PILLOW BLOCK ROLLER BEARING ; 2-1/2" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 2003965
BDI # 579711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517709
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2