F3U2E20N
Description
F3U2E20N FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 4.7" BOLT CIRCLE 4-HOLE
Part # 2002640
BDI # 577530
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244715
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
FX3U228N
Description
FX3U228N FLANGED BLOCK BALL BEARING ; 1-3/4" SHAFT DIA
Part # 2002495
BDI # 577898
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556860
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148
PB22432H
Description
PB22432H PILLOW BLOCK ROLLER BEARING ; 2" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 2003910
BDI # 581273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
472277
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Single Row | Standard Duty | Wide Inner Race | Standard Slot
Housing Style:
Unit Only
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Component Description:
Take Up Bearing Only
PLB6843R
Description
PLB6843R PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Part # 2024469
BDI # 581605
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516663
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9