6201ZZC3/EM
Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Part # 6201ZZC3/EM
BDI # 1205960
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
4T-LM67048/LM67010
Description
4T-LM67048/LM67010 TAPERED ROLLER BRG ; 1.25"X2.328"X0.66" CARB STL
Part # LM67048/LM67010
BDI # 17143160
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Assembly Components:
4T-LM67048 (1) | 4T-LM67010 (1)
Basic Number:
LM67048
Precision Class:
Standard
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ASFD204-012
Description
ASFD204-012 FLANGED BLOCK BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 2 HOLE
Part # ASFD204-012
BDI # 1214747
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Narrow Inner Race
Global Part Number GPN:
554143
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
6205ZZC4
Description
6205ZZC4 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM W DOUBLE SHIELDED
Part # 6205ZZC4
BDI # 1206494
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
347
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No