B16-SA
Description
B16SA SPHERICAL PLAIN BEARING ; 1" BORE 1-5/8" HOUSING OD
Part # B16SA
BDI # 796733
Features
Enclosure:
Open
Housing Width - Millimeter:
11.176
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Other Features:
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
41.275
SRF 40
Description
SRF 40 CAM FOLLOWER BEARING ; 1" BORE 2" RLR DIA 0.995" RLR WIDTH
Part # SRF40
BDI # 1403733
Features
Roller Width - Inch:
0.995
Roller Width - Millimeter:
25.273
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing