Page 1 of 4

Next

Compare
ST1.1/4

COMPARE

ST1.1/4

Description
ST1.1/4 TAKE UP MOUNTED UNIT

RHP BEARING

Part # ST1.1/4

BDI # 1194598

Features

Inch - Metric: Inch
Slot to Slot Distance - Inch: 3.504
Housing Material: Cast Iron
Mounting Method: Set Screw
Slot Width - Inch: 0.531

Slot to Slot Distance - Millimeter: 89
Slot Width - Millimeter: 13.5
Other Features: Single Row | Contact Seal
Housing Style: Unit Only
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
SF1.1/4

COMPARE

SF1.1/4

Description
SF1.1/4 FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF1.1/4

BDI # 1193805

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
SFT1

COMPARE

SFT1

Description
SFT1 FLANGE MOUNTED UNIT ; 2-BOLT 1" BORE CAST IRON SET SCREW LCK

RHP BEARING

Part # SFT1

BDI # 1193934

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
1030-1.1/4G

COMPARE

1030-1.1/4G

Description
1030-1.1/4G INSERT BRG MOUNTED UNIT

RHP BEARING

Part # 1030-1.1/4G

BDI # 1412542

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
NP1

COMPARE

NP1

Description
NP1 PILLOW BLOCK MOUNTED UNIT ; 1" ID 36.5MM 139MM OAL X 71MM OAH

RHP BEARING

Part # NP1

BDI # 1192028

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
Loading Price
QTY