22212 GMEX W33
Description
22212 GMEX W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22212 GMEX W33
BDI # 23992295
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24020 CA C3 W33
Description
24020 CA C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24020 CA C3 W33
BDI # 23991392
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NCF 3007 CV
Description
NCF 3007 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 3007 CV
BDI # 23988573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNC 4926 CV
Description
NNC 4926 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4926 CV
BDI # 23988577
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
7322 BM
Description
7322 BM ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 7322 BM
BDI # 24010822
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)