6208-2RS1/C3GJN
Description
6208-2RS1/C3GJN DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD SR 2 SEALS
Part # 6208-2RS1/C3GJN
BDI # 1261684
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
317M
Description
MRC.317M DEEP GROOVE BALL BRG ; 85MM BORE 180MM OD 41MM OR WID
Part # MRC.317M
BDI # 662317
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
3876
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32206
61810-2RS1
Description
61810-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 65MM OD 7MM WD
Part # 61810-2RS1
BDI # 1421568
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1892
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MMB 10MM HSG WID 30MMOD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes