H234649TD-2

COMPARE

H234649TD-2

Description
H234649TD-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 8-12 OD

TIMKEN

Part # H234649TD-20000

BDI # 1356680

Features

Component: Double Cone
Width - Millimeter: 146.05
Inch - Metric: Inch
Bore - Millimeter: 165.1
Bore - Inch: 6.5

Other Features: Heavy Duty | Tapered Bore
Global Part Number GPN: 647591
Precision Class: Standard
Width - Inch: 5.75
Basic Number: H234649TD

Price Inventory : In stock
Loading Price
QTY
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22332EMBW33W800C4

COMPARE

22332EMBW33W800C4

Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE

TIMKEN

Part # 22332EMBW33W800C4

BDI # 1317482

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23138 CC/W33

COMPARE

23138 CC/W33

Description
23138 CC/W33 SPHR ROLLER BRG

SKF

Part # 23138 CC/W33

BDI # 1421582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23138-E1A-XL-M-C3

COMPARE

23138-E1A-XL-M-C3

Description
23138-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 190MM BORE X 320MM OD X 104MM W

FAG

Part # 23138-E1A-XL-M-C3

BDI # 1141222

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Outside Diameter - Millimeter: 320
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY