CRY12VUU

COMPARE

CRY12VUU

Description
CRY12VUU CAM FOLLOWER BEARING ; 1/4" BORE 3/4" RLR DIA 1/2" RLR WIDTH

IKO

Part # CRY12VUU

BDI # 514525

Features

Roller Width - Inch: 0.5
Roller Width - Millimeter: 12.7
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Non-Separable | With Inner Ring | Black Oxide Coating
Global Part Number GPN: 238566

Price Inventory : In stock
Loading Price
QTY
SRF 40

COMPARE

SRF 40

Description
SRF 40 CAM FOLLOWER BEARING ; 1" BORE 2" RLR DIA 0.995" RLR WIDTH

RBC BEARINGS

Part # SRF40

BDI # 1403733

Features

Roller Width - Inch: 0.995
Roller Width - Millimeter: 25.273
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Roller Diameter - Inch: 2
Other Features: Caged | Without Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY