NATV30-PP

COMPARE

NATV30-PP

Description
NATV30-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 2.441" ROLLER DIA 1.181"

INA

Part # NATV30-PP-A

BDI # 1181643

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239782

Price Inventory : Available to order
Loading Price
QTY