6207RSC3

COMPARE

6207RSC3

Description
6207-RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SEALED

TIMKEN

Part # 6207-RS-C3

BDI # 1347962

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY