6304ZZC3
Description
6304ZZC3 DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304ZZC3
BDI # 1412982
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5850
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R6ZZ
Description
R6ZZ DEEP GROOVE BALL BRG ; 3/8" BOREX7/8" ODX7/32 " W 1-ROW
Part # R6ZZ
BDI # 1413361
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5026
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6900ZZ
Description
6900ZZ DEEP GROOVE BALL BRG ; 10MM BOREX22MM ODX6MM W 1-ROW
Part # 6900ZZ
BDI # 1413069
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5499
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206ZZC3
Description
6206ZZC3 DEEP GROOVE BALL BRG ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 6206ZZC3
BDI # 1412898
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5832
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201ZZC3/EM
Description
6201ZZC3/EM DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SHIELDED
Part # 6201ZZC3/EM
BDI # 1205960
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No