495AX-2
Description
495AX-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-11/64" WID
Part # 495AX-20024
BDI # 1345534
Features
Component:
Cone
Width - Millimeter:
29.769
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Global Part Number GPN:
645964
Precision Class:
Standard
Width - Inch:
1.172
Basic Number:
495AX
3207 A/C3
Description
3207 A/C3 ANG CONTACT BALL BRG ; 35MMX72MMX27MM
Part # 3207 A/C3
BDI # 1417216
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258073
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
L44643-2
Description
L44643-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.58" WD
Part # L44643-20024
BDI # 1362772
Features
Component:
Cone
Width - Millimeter:
14.732
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Light Duty
Global Part Number GPN:
649093
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
L44643
22309 E
Description
22309 E SPHR ROLLER BRG ; 45MM BORE 100MM OD 36MM WID SHAFT MOUNT
Part # 22309 E
BDI # 1417253
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
497-2
Description
497-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-11/64" WID
Part # 497-20024
BDI # 1345587
Features
Component:
Cone
Width - Millimeter:
29.769
Inch - Metric:
Inch
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Global Part Number GPN:
649700
Precision Class:
Standard
Width - Inch:
1.172
Basic Number:
497