L630349-2
Description
L630349-20N07 TAPERED ROLLER BRG CONE ; POR NON RETURNABLE 6" BORE 0.945" WID
Part # L630349-20N07
BDI # 1363063
Features
Component:
Cone
Width - Millimeter:
24.003
Inch - Metric:
Inch
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Light Duty
Global Part Number GPN:
647072
Precision Class:
Standard
Width - Inch:
0.945
Basic Number:
L630349
56425-2
Description
56425-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 1-7/16" WID
Part # 56425-20024
BDI # 1346803
Features
Component:
Cone
Width - Millimeter:
36.525
Inch - Metric:
Inch
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Global Part Number GPN:
647893
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
56425
B-1210
Description
B 1210 ; DRAWN CUP FULL COMP NEEDLE RLR BEARING
Part # B-1210;PBL125
BDI # 1407404
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591671
Self Aligning:
No
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3208 A-2RS1/C3
Description
3208 A-2RS1/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMX80MMX30.2MM
Part # 3208 A-2RS1/C3
BDI # 1250327
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258061
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)