Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Global Part Number GPN:
549622
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
7305 BECBY
Description
7305 BECBY ANG CONTACT BALL BRG ; 25MM BORE 62MM OD 17MM WD
Part # 7305 BECBY
BDI # 1265750
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257626
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
385A-2
Description
385A-20024 TAPERED ROLLER BEARING CONE ; 2.000IN ID 0.8640IN WDTH
Part # 385A-20024
BDI # 1424572
Features
Component:
Cone
Width - Millimeter:
21.946
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Precision Class:
Standard
Width - Inch:
0.864
Basic Number:
385A
608ZZC3
Description
608ZZC3 DEEP GROOVE BALL BRG ; 8MM BOREX22MM ODX7MM W 1-ROW
Part # 608ZZC3
BDI # 1472119
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
490374