7009 CD/P4ADBA
Description
7009 CD/P4ADBA ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7009 CD/P4ADBA
BDI # 1259768
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
29 Degree
Global Part Number GPN:
254630
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7002A5TRDULP4Y
Description
7002A5TRDULP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TRDULP4Y
BDI # 22998043
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring