7008 CD/P4ADGA

COMPARE

7008 CD/P4ADGA

Description
7008 CD/P4ADGA ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE 68MM OD 30MM WD

SKF

Part # 7008 CD/P4ADGA

BDI # 1265495

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY