Page 1 of 2

Next

Compare
NU 319 ECM/C3

COMPARE

NU 319 ECM/C3

Description
NU 319 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 95MMB 200MMOD 45 WID

SKF

Part # NU 319 ECM/C3

BDI # 1418656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455828
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N 213 ECP

COMPARE

N 213 ECP

Description
N 213 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 65MMB 120MMOD 23 WID

SKF

Part # N 213 ECP

BDI # 1268081

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454833
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 310 ECM/C3

COMPARE

NU 310 ECM/C3

Description
NU 310 ECM/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 50MMB 110MMOD 27 WID

SKF

Part # NU 310 ECM/C3

BDI # 1418643

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455769
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 315 ECJ

COMPARE

NJ 315 ECJ

Description
NJ 315 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE 75MMIDX160MMODX37MM W

SKF

Part # NJ 315 ECJ

BDI # 1420202

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455223
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045006-PP

COMPARE

SL045006-PP

Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 30MM BORE 55MM OD

INA

Part # SL045006-PP

BDI # 18314573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449616
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY