6018-2RS1
Description
6018-2RS1 DEEP GROOVE BALL BRG ; 90MM BORE 140MM OD 24MM WD
Part # 6018-2RS1
BDI # 1421966
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1786
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61804-2RS1
Description
61804-2RS1 DEEP GROOVE BALL BRG ; 20MM BORE 32MM OD 7MM WD
Part # 61804-2RS1
BDI # 1420860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2190
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 6003-2RS1
Description
W 6003-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MM BORE 35MMOD 10MM WDS
Part # W 6003-2RS1
BDI # 1423885
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001DDUC3
Description
6001DDUC3 DEEP GROOVE BALL BRG ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001DDUC3
BDI # 1412779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5997
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6308VVC3
Description
6308VVC3 DEEP GROOVE BALL BRG ; 40MM BOREX90MM ODX23MM W 1-ROW
Part # 6308VVC3
BDI # 1186787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5784
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No